Beli insulation tester kyoritsu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU Tester Isolasi dan Kontinuitas Analog (Megger Analog)atribut:
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
- Test Voltage (V): 250/500/1000
- KYORITSU ELECTRICAL INSTRUMENTS High voltage insulation testerDeskripsi:Polarization Index (PI) and Dielectric Absorption Ratio (DAR) are automatically calculated and displayed. Equipped with a filter function to reduce fluctuations in the displayed values. Insulation resistance can be measured using the G terminal grounding method. Output voltage and auto-discharge voltage are displayed on the monitor. Large display (with bar graph and backlight) Compliant with international safety standards IEC 61010-1 CAT IV 300V / CAT III 600V*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.atribut:
- Accuracy: [Insulation resistance meter] (250V) ±5%rdg±3dgt, (500V) ±5%rdg±3dgt, (1000V) ±5%rdg±3dgt, (2500V) ±5%rdg±3dgt, (5000V) ±5%rdg±3dgt, ±20% (100GΩ or more), [Voltmeter] ±2%rdg±3dgt
- Applicable Standard: IEC 61010-1 CAT IV 300V/CAT III 600V Pollution Degree 2
- Dimensions, Length L x Width W x Depth D (mm): 177x226x100
- Included Accessories: 7165A (Line Probe), 7264 (Earth Cord), 7265 (Guard Cord), 8019 (Tip Hook), 9205 (Hard Case), 8 x C Alkaline Batteries, Instruction Manual
- Mass (kg): Approx. 1.9 (including batteries)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Short Circuit Current (mA): 1.5
- Suitable Battery: 8 x LR14 (1.5V) C alkaline batteries
- AS Digital Lux Meteratribut:
- Measuring Range (lx): 0.0 to 199900
- Measurement Precision: plus or minus(3%rdg+5dgt)
- Power: AA Dry Batteryx2 (sold separately)
- Resolution (lx): 0.1 to 100
- Width x Depth x Height: 63x37x169mm
- Dr Meter Digital Lux MeterDeskripsi:Digital Lux meter 3 1/2 Digits 18mm LCD Date Hold, Peak Hold Display in Lux and FC Switchableatribut:
- Range: 0.1 ~ 200.000Lux/0.01 ~ 20.000FC
- Over-Input: Indication of \"1\"
- Accuracy: ≤20,000Lux, ± (3%RDG+10Digit); > 20,000Lux, ± (5%RDG+10Digit)
- Resolution (Lux): 0.1
- Characteristic Temperature (°C): ± 0.1%
- Dimensions (LxWxT) (mm): 160x79x43
- Photo Detector: One Silicon Photo Diode with Fliter
- Repeatability : ± 2%
- Sampling Time (s): 0.5
- SNDWAY Lux MeterDeskripsi:Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indooratribut:
- Light Range (Lux): 0 to 19990
- Accuracy (%): ±4 rdg ±10d
- Backlight: Turn on/off manually
- Drop Proof (m): 1
- LCD screen: LCD with 4 digit (maks. 9999)
- Max/Min Measurement: Yes
- Overload Indication: Yes
- Power Source: 3x AAA
- Sampling Rate: 2 sample per second
- Sensor: Silicone Photovoltaic Cell
- Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
- KRISBOW Lux MeterDeskripsi:4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlightatribut:
- Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
- Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
- Resolution: 0.1 Lux or 0.01 Fc
- monotaro Lux MeterDeskripsi:A simple illumination management in the work sites and offices.atribut:
- Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
- Light Range (Lux): 1 to 50000
- Accuracy (%): ±(5%+10digits)
- Material: PVC+ABS
- Power Supply: Square 9V battery (6F22) x 1
- Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
- KYORITSU Tester Resistansi Isolasi (Megger Analog)atribut:
- AC Voltage (V): 600
- Depth (mm): 46
- Height (mm): 97
- Minimum Display (MΩ): 0.100
- Power Supply: AA batteries x 4 (included)
- Rated Measurement Voltage (V/MΩ): 50, 100, 125, 250, 500, 1000
- Width (mm): 156
- Hioki Insulation Tester (Pengukur Isolasi)atribut:
- Rated Measuring Voltage (V/MΩ): 50/100, 125/250, 250/500, 500/2000, 1000/4000
- Minimum Display (MΩ): 0.05
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- NOK Seal Washer SUS WF Typeatribut:
- Type: WF
- Material: Metal ring: SUS nitrile rubber (NBR)
- MASTECH Lux Meteratribut:
- Power Supply: 1x9V 6F22 Battery
- Dimensions (mm): 170x89x43
- Certificate: CE/ETL/RoHS
- Lutron Light Meters (Lux Meters)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- UNI-T Mini Temperature Humidity Meters (Pengukur Suhu dan Kelembaban)Deskripsi:UT333/UT333BT temperature humidity meters can measure, process data, and display results on LCD. UT333BT can transfer measurement data through bluetooth to UNI-T’s custom mobile APP (iENV) for further analysis, storage,and export. iENV can be downloaded from Google Play, Apple Store or UNI-T’s website by searching ‘iENV’. Models: UT333, UT333BTatribut:
- Auto Power OFF: 5 min
- Data Hold: Yes
- Display (mm): 32x26
- Humidity (%RH): 0~100
- Humidity Accuracy (%RH): ±5
- Humidity Resolution (%RH): 0.1
- LCD Backlight: Yes
- Low Battery Indication: 3V~3.5V
- Max/Min: Yes
- Overload Indication: OL
- Power: 1.5V Battery (R03) X 3
- Product Color: Red and grey
- Sampling Rate (s): 1
- Size (mm): 155x50x28
- Temperature (°C): -10~60
- Temperature (°F): 14~140
- Temperature Accuracy (°C): ±1.0
- Temperature Accuracy (°F): ±2.0
- Temperature Resolution (°C): 0.1
- Temperature Resolution (°F): 0.2
- °C/°F Selection: Yes
Daftar Harga insulation tester kyoritsu Terbaru October 2026
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
| KYORITSU Tester Isolasi dan Kontinuitas Analog (Megger Analog) | Rp5.999.900 |
| KYORITSU ELECTRICAL INSTRUMENTS High voltage insulation tester | Rp28.999.900 |
| AS Digital Lux Meter | Rp8.699.900 |
| Dr Meter Digital Lux Meter | Rp2.999.900 |
| SNDWAY Lux Meter | Rp869.900 |
| KRISBOW Lux Meter | Rp1.299.900 |
| monotaro Lux Meter | Rp679.900 |
| KYORITSU Indikator Fasa | Rp2.199.900 |
| KYORITSU Tester Resistansi Isolasi (Megger Analog) | Rp13.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/nkP101550848-3.jpg)
/P101003376-3.jpg)







/2sP111765100-1.jpg)
/ibP105260659-1.jpg)




/i3P105145651-1.jpg)

/ocP112430876-1.jpg)
/P102736540-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)